This product has been discontinued.

Coupler, 24" x 4" (600mm x 100mm), Fiber
Item #: 1346047
Cat #: FRBC24X4YL
UPC: 074983111862
to view pricing and more.
Documents & Guides
Pre-assembled 24in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Yellow, 1 piece.
Overview
Pre-assembled 24in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Yellow, 1 piece.
Also known as: 074983111862, FRBC24X4YL
Specifications
| Width: | 24 in |
| Height: | 4 in |
| Material: | PVC |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | QuickLock™ Coupler |
| Width: | 24 in |
| Material: | PVC |
| Family / Style: | FiberRunner® |
| Height: | 4 in |
| Color: | Yellow |
| Type: | QuickLock™ Coupler |