Enclosure, NEMA 4X, Window Cover, 18" x 16" x 9"

Item #: 134617

Cat #: CHJ1816HWPL2LG

UPC: 783510159085

to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, NEMA 4X, Hinged, Solid Latching Cover, 18 x 16 x 9 Inch, Fiberglass/Gray

Overview

Enclosure, Wall Mount, NEMA 4X, Hinged, Solid Latching Cover, 18 x 16 x 9 Inch, Fiberglass/Gray
Also known as: 783510159085, CHJ1816HWPL2LG

Specifications

Depth: 9 in
Height: 18 in
Material: Fiberglass
Width: 16 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X, NEMA 3
Depth: 9 in
Material: Fiberglass
Mounting: Wall
Height: 18 in
Width: 16 in
IP/NEMA Rating: NEMA 4X, NEMA 3