LED High Bay Retrofit

Item #: 1346332

Cat #: LED-8136M40

UPC: 844006084073

to view pricing and more.
Documents & Guides
LED High Bay Retrofit, 90W, 120-277V, Lumens: 11825, Color Temperature: 4000K, Base: EX39, Replaces 250W HID. Note: Note: OPEN FIXTURE ONLY

Overview

LED High Bay Retrofit, 90W, 120-277V, Lumens: 11825, Color Temperature: 4000K, Base: EX39, Replaces 250W HID. Note: Note: OPEN FIXTURE ONLY

The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.

Also known as: 844006084073, LED-8136M40

Specifications

Material: Plastic
Material: Plastic