LED High Bay Retrofit, 150 Watt, 19285 Lumen, 4000K, 120-277V

Item #: 1346334

Cat #: LED-8130M40

UPC: 844006083977

to view pricing and more.
Documents & Guides
LED High Bay Retrofit, 150 Watt, 19285 Lumen, 4000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replaces 400 Watt HID

Overview

LED High Bay Retrofit, 150 Watt, 19285 Lumen, 4000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replaces 400 Watt HID

The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.

Also known as: 844006083977, LED-8130M40

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 150
Color Rendering Index (CRI): 80
Lumens: 19285
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 150
Lumens: 19285
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)