50 W LED Retrofit Lamp

Item #: 1346343

Cat #: LED-8088M40-G4

UPC: 844006083458

to view pricing and more.
LED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (EX39), Lumens: 6250, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume

Overview

LED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (EX39), Lumens: 6250, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume

Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.

Also known as: 844006083458, LED-8088M40-G4

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 6250
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Material: Plastic
Wattage: 50
Volts AC Range: 120 - 277
Lumens: 6250
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)