Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM ECP3586T 2HP 3450RPM 3PH
Item #: 1346377
Cat #: ECP3586T
UPC: 781568486184
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ECP3586T 2HP 3450RPM 3PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ECP3586T 2HP 3450RPM 3PH
Also known as:
781568486184, ECP3586T
Specifications
Phase:
3
Horsepower:
2
Amps:
60
Phase:
3
Amps:
60
Horsepower:
2
Close
Close and Retry