BLM ECP83586T-4 2HP 3450RPM 3

Item #: 1346383

Cat #: ECP83586T-4

UPC: 781568210987

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP83586T-4 2HP 3450RPM 3

Overview

BLM ECP83586T-4 2HP 3450RPM 3
Also known as: 781568210987, ECP83586T-4

Specifications

Phase: 3
Horsepower: 2
Amps: 2.400
Phase: 3
Amps: 2.400
Horsepower: 2