9W CFL Retrofit LED Lamp, 35K

Item #: 1346413

Cat #: S29851

UPC: 045923298516

to view pricing and more.
Documents & Guides
9 Watt LED PL 4-Pin; 3500K; 1050 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Overview

9 Watt LED PL 4-Pin; 3500K; 1050 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent
Also known as: 045923298516, S29851

Specifications

Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 120°
Standards: DLC Listed (Standard)
Lumens: 1050
Wattage: 9
Light Technology: LED
Base: 4-Pin (G24q)
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 120°