BLM VEM3550 1.5HP 3480RPM 3PH

Item #: 1346414

Cat #: VEM3550

UPC: 781568308615

to view pricing and more.
Documents & Guides
BLM VEM3550 1.5HP 3480RPM 3PH

Overview

BLM VEM3550 1.5HP 3480RPM 3PH
Also known as: 781568308615, VEM3550

Specifications

Phase: 3
Amps: 4
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 4