This product has been discontinued.

25W E26 BASE 3500K REPLACES 100W HID
Item #: 1346503
Cat #: LED-8054E35
UPC: 844006023751
to view pricing and more.
Documents & Guides
25W E26 BASE 3500K REPLACES 100W HID
Overview
25W E26 BASE 3500K REPLACES 100W HID
Also known as: 844006023751, LED-8054E35
Specifications
| Wattage: | 25 |
| Color Temperature: | 3500 (Neutral White) |
| Wattage: | 25 |
| Color Temperature: | 3500 (Neutral White) |