This product has been discontinued.

25W E26 BASE 4000K REPLACES 100W HID
Item #: 1346505
Cat #: LED-8054E40
UPC: 844006023768
to view pricing and more.
Documents & Guides
25W E26 BASE 4000K REPLACES 100W HID
Overview
25W E26 BASE 4000K REPLACES 100W HID
Also known as: 844006023768, LED-8054E40
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Wattage: | 30 |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Lumens: | 3000 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 3000 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 30 |
| Color: | White |