BUSS BK/MDL-7-R BUSS SMALL DIMENSIO

Item #: 1346517

Cat #: BK/MDL-7-R

UPC: 051712653152

to view pricing and more.
Documents & Guides
BUS BK/MDL-7-R BUS SMALL DIME

Overview

BUS BK/MDL-7-R BUS SMALL DIME
Also known as: 051712653152, BK/MDL-7-R

Specifications

Diameter: 0.250 in
Amps: 7
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Amps: 7
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in