Category 6A Copper UTP Zone Cord, Black, 50', Blue Jack Module

Item #: 1346766

Cat #: UZJPBU50BL

UPC: 074983327812

to view pricing and more.
Documents & Guides
PanZone® TX6A™ 10Gig™ Category 6A Copper UTP Zone Cord, Black, Jack Module (White) to Modular Plug, 50 Foot Length, 23 AWG

Overview

PanZone® TX6A™ 10Gig™ Category 6A Copper UTP Zone Cord, Black, Jack Module (White) to Modular Plug, 50 Foot Length, 23 AWG

Our Cat 6A UTP zone cord, jack module to modular plug delivers fast data transfer for demanding applications like high-performance computing. Ideal for data centers and server rooms.

Also known as: 074983327812, UZJPBU50BL

Specifications

Gauge: 23 AWG
Color: Blue
Type: CAT 6A, Zone Cord
Length: 50 ft
Gauge: 23 AWG
Type: CAT 6A, Zone Cord
Color: Blue
Length: 50 ft