This product has been discontinued.

LED Slim Floodlight, 50W, 4000K, 6100 Lumen, 120-277V
Item #: 1346817
Cat #: SLMFLD1A/050UNVD840/WF/BZ/D
UPC: 046135601958
to view pricing and more.
Documents & Guides
LED Slim Floodlight, 50 Watt, 4000K, 6100 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Motion/Daylight Sensor, Bronze Finish
Overview
LED Slim Floodlight, 50 Watt, 4000K, 6100 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Motion/Daylight Sensor, Bronze Finish
Also known as: 046135601958, SLMFLD1A/050UNVD840/WF/BZ/D
Specifications
| Lumens: | 6100 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Type: | LED, Floodlight |
| Wattage: | 50 |
| Mounting: | Knuckle |
| Color: | Bronze |
| Lumens: | 6100 |
| Volts AC: | 120, 277 |
| Wattage: | 50 |
| Color: | Bronze |
| Color Temperature: | 4000 (Cool White) |
| Type: | LED, Floodlight |
| Mounting: | Knuckle |