8W CFL Retrofit LED Lamp, 40K

Item #: 1346836

Cat #: HL-OB-8W-G24-40K

UPC: 027719001500

to view pricing and more.
Documents & Guides
8 Watt LED Omni-Bulb, 898 Lumen, 4000K, 80 CRI, 120-277 Volt, Universal G24 Base, 18-26 Watt CFL Replacement

Overview

8 Watt LED Omni-Bulb, 898 Lumen, 4000K, 80 CRI, 120-277 Volt, Universal G24 Base, 18-26 Watt CFL Replacement
Also known as: 027719001500, HL-OB-8W-G24-40K

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 8
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 8
Dimmable: No