Mini Circuit Breaker, Plug-In, Type QO, 2-Pole, 50 Amp, 120/240V (BU)
Item #:
134696
Cat #:
QO250
UPC:
612973087690
Sign In or Register to view pricing and more.
Documents & Guides
Mini Circuit Breaker, Plug-In, Type QO, 2-Pole, 50 Amp, 120/240V
Overview
Mini Circuit Breaker, Plug-In, Type QO, 2-Pole, 50 Amp, 120/240V
Also known as: 612973087690, QO250
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 50 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)