MOLDED CASE CIRCUIT BRKR 600Y/347V 30A

Item #: 1347079

Cat #: BGL36030LU

UPC: 606481149384

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 30A
Also known as: 606481149384, BGL36030LU

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 30
Family / Style: PowerPact
Interrupt Rating AC: 18 kA