
12W CFL Retrofit LED Lamp, 35K
Item #: 1347117
Cat #: LED-7338-35A
UPC: 844006073664
to view pricing and more.
Documents & Guides
4 Pin Electronic Ballast Vertical PL Lamp Retrofit - Type A, 12 Watt, Lumens: 1100, Color Temperature: 3500K, CRI: >80
Overview
4 Pin Electronic Ballast Vertical PL Lamp Retrofit - Type A, 12 Watt, Lumens: 1100, Color Temperature: 3500K, CRI: >80
Also known as: 844006073664, LED-7338-35A
Specifications
| Wattage: | 12 |
| Lumens: | 1100 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Wattage: | 12 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |
| Lumens: | 1100 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |