Liquidtight Strain Relief Cord and Cable Connector, 2-1/2" Hub, Cable Range 2.000 - 2.343", Aluminum

Item #: 13473
Cat #: CG-200250
UPC: 781381448277
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 2-1/2 Inch Hubs Cable Range 2.000 - 2.343 Inch, Aluminum

Overview

Liquidtight Strain Relief Cord and Cable Connector, 2-1/2 Inch Hubs Cable Range 2.000 - 2.343 Inch, Aluminum
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381448277, CG-200250

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Diameter Range: 2.000 - 2.343 in
Diameter: 2 1/2 in
Diameter Range: 2.000 - 2.343 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)