Jumper, Terminal Block, Plug-in, 6mm Center to Center, 2P, Black

Item #: 1347459

Cat #: 1492-CJLJ6-2-BL

UPC: 781180750748

to view pricing and more.
Documents & Guides
Jumper, Terminal Block, Plug-in, 6 mm Center to Center, 2-Pole, Black

Overview

Jumper, Terminal Block, Plug-in, 6 mm Center to Center, 2-Pole, Black

Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.

Also known as: 781180750748, 1492-CJLJ6-2-BL

Specifications

Poles: 2
Size: 6 mm
Type: Terminal, Center Jumper
Color: Black
Poles: 2
Type: Terminal, Center Jumper
Size: 6 mm
Color: Black