H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 14-2 to 12-3 MC/AC, 9/16"–3/4" Flange

Item #: 134749

Cat #: 6M912SM

UPC: 782856132066

Sign In or Register to view pricing and more.
Documents & Guides
Pipe-Flange Clip, Side Mount, EMT/Rigid Conduit Size: 3/8", MC/AC Cable Size: 14-2 to 10-4, Flange Thickness" 9/16" to 3/4", Material: Steel.

Overview

Pipe-Flange Clip, Side Mount, EMT/Rigid Conduit Size: 3/8", MC/AC Cable Size: 14-2 to 10-4, Flange Thickness" 9/16" to 3/4", Material: Steel.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856132066, 6M912SM

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Diameter: 0.375 in
Material: Spring Steel
Finish: Corrosion Resistant
Diameter: 0.375 in
Finish: Corrosion Resistant
Material: Spring Steel