Panel, Fits 200x230mm Enclosur

Item #: 134782

Cat #: CCAP2023

UPC: 783510668907

Sign In or Register to view pricing and more.
Panel, 185x215mm, Bulletin Ca1p (compact? Aluminum Type 4x Enclosure Panels), Size/dims: Fits 200x230mm, Material/finish: Steel/zinc

Overview

Panel, 185x215mm, Bulletin Ca1p (compact? Aluminum Type 4x Enclosure Panels), Size/dims: Fits 200x230mm, Material/finish: Steel/zinc

Panels designed to fit Compact Aluminum Enclosures are constructed from plated steel and support electro-mechanical components to be mounted inside the enclosure.

Also known as: 783510668907, CCAP2023

Features & Benefits

  • Back panels for use inside Compact Series enclosures
  • Steel material

Specifications

Material: Steel
Finish: Galvanized
Height: 0.960 in
Width: 9.060 in
Material: Steel
Height: 0.960 in
Finish: Galvanized
Width: 9.060 in