Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1347897

Cat #: UTP28X50BU

UPC: 074983849871

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 50ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 50ft.
Also known as: 074983849871, UTP28X50BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper