40" Dock Light

Item #: 134794

Cat #: DKL40VAINC

UPC: 686334470773

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Dock Light, Length: 40", 300W, Color: Yellow.

Overview

Incandescent Dock Light, Length: 40", 300W, Color: Yellow.
Also known as: 686334470773, DKL40VAINC

Specifications

Volts AC: 120
Length: 39 in
Wattage: 300
Light Technology: Incandescent
Color: Yellow
Volts AC: 120
Wattage: 300
Color: Yellow
Length: 39 in
Light Technology: Incandescent