Contactor, Solid State Power, 20A, 24VDC Coil, 600VAC

Item #: 134820

Cat #: 156-B20CB1

UPC: 612598709533

to view pricing and more.
Documents & Guides
Contactor, Solid State Power, 20A, 24VDC Coil, 600VACContactor, Solid State, Power, 20 Amp, 1-Phase, 24 Volt DC Coil, 600 Volt Rated

Overview

Contactor, Solid State Power, 20A, 24VDC Coil, 600VACContactor, Solid State, Power, 20 Amp, 1-Phase, 24 Volt DC Coil, 600 Volt Rated
Also known as: 612598709533, 156-B20CB1

Specifications

Volts DC Control: 24
Type: Contactor, Solid State
Amps: 20
Volts AC: 600
Volts DC Control: 24
Amps: 20
Type: Contactor, Solid State
Volts AC: 600