EZ PAN2X2 30W 3K RCESS DIM WH

Item #: 1348283

Cat #: EZPAN2X2-30Y/D10

UPC: 019813491547

to view pricing and more.
Documents & Guides
No Documents Available
EZ PAN2X2 30W 3K RCESS DIM WH

Overview

EZ PAN2X2 30W 3K RCESS DIM WH
Also known as: 019813491547, EZPAN2X2-30Y/D10

Specifications

Color Temperature: 3000 (Warm White)
Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes