54W HID Retrofit LED Lamp, 50K

Item #: 1348460

Cat #: LED54WPT50KMOG-G8

UPC: 031293102539

to view pricing and more.
Documents & Guides
10253 LED HID REPLACEMENT 54W 7290LMS 5000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277V

Overview

10253 LED HID REPLACEMENT 54W 7290LMS 5000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277V

Eiko LED HID Replacement Lamps are an ideal alternative to high-watt HID lamps, consuming up to 80% less energy and delivering an impressive 130+ lumens per watt.

Also known as: 031293102539, LED54WPT50KMOG-G8

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 54
Color Rendering Index (CRI): 80
Lumens: 7290
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Wattage: 54
Lumens: 7290
Volts AC Range: 120 - 277