DSX CableAnalyzer™ Cable Certifier w/ WiFi Kit

Item #: 1348716

Cat #: DSX2-8000

UPC: 754082143611

to view pricing and more.
Documents & Guides
DSX CableAnalyzer™ Series Copper Cable Certifier With WiFi, Full 2-Way Autotest Of Cat 5e Or 6/Class D Or E: 7 Seconds Full 2-Way Autotest Of Cat 6A/Class EA: 8 Seconds Full 2-Way Autotest Of Cat 8: 16 Seconds, Kit Includes: 1 Versiv Mainframe & Remote, (2) DSX-8000 CableAnalyzer Modules, Set of Cat 8/Class I Permanent Link Adapters, Set of Cat 8/Class I Channel Adapters, (2) Headsets, (2) HandStrap, (2) Shoulder Straps, Carry Case, USB Interface Cable, (2) AC Chargers, (2) Universal Couplers, (2) AxTalk Terminators, Integrated Wi-Fi, Statement of Calibration and Getting Started Guide

Overview

DSX CableAnalyzer™ Series Copper Cable Certifier With WiFi, Full 2-Way Autotest Of Cat 5e Or 6/Class D Or E: 7 Seconds Full 2-Way Autotest Of Cat 6A/Class EA: 8 Seconds Full 2-Way Autotest Of Cat 8: 16 Seconds, Kit Includes: 1 Versiv Mainframe & Remote, (2) DSX-8000 CableAnalyzer Modules, Set of Cat 8/Class I Permanent Link Adapters, Set of Cat 8/Class I Channel Adapters, (2) Headsets, (2) HandStrap, (2) Shoulder Straps, Carry Case, USB Interface Cable, (2) AC Chargers, (2) Universal Couplers, (2) AxTalk Terminators, Integrated Wi-Fi, Statement of Calibration and Getting Started Guide

The DSX CableAnalyzer™ Series is the copper certification solution of the Versiv™ cabling certification product family. The DSX Series includes the DSX-8000, which can certify cabling up to Cat 8 / 2 GHz, and the DSX-5000 which can certify up to Cat 6A / Class FA / 1GHz. The Versiv line also includes fiber OLTS certification, OTDR, and fiber inspection modules. Versiv reduces overall certification costs by up to 2/3, adding up to 10% to the bottom line of every job. While the fastest test time (8 seconds for Cat 6A) plays a part, the system is designed from the ground up to reduce errors and streamline certification. Full integration with the LinkWare Live cloud service lets the Project Manager remotely set up the testers, monitor job progress and even locate tester from any smart device.

Also known as: 754082143611, DSX2-8000

Specifications

Family / Style: CableAnalyzer™
Family / Style: CableAnalyzer™