Drive, AFE, Low Harmonic, Open, 480VAC, 3PH, 156A, AC/ND, 160A DC/ND No EMC, Frame 6A

Item #: 1348922

Cat #: 20G17ND156LNANNNNN

UPC: 191326887557

to view pricing and more.
Documents & Guides
PowerFlex 755, AC Drive, Air Cooled, AFE, Low Harmonic, Open Type, 480 Volt AC, 3-Phase, 156 Amp, AC/Normal Duty, 160 Amp DC/Normal Duty, No EMC, Jumper Removed, Frame 6A, No HIM with Phase II Control

Overview

PowerFlex 755, AC Drive, Air Cooled, AFE, Low Harmonic, Open Type, 480 Volt AC, 3-Phase, 156 Amp, AC/Normal Duty, 160 Amp DC/Normal Duty, No EMC, Jumper Removed, Frame 6A, No HIM with Phase II Control

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 191326887557, 20G17ND156LNANNNNN

Specifications

Phase: 3
Amps: 156, 160
Volts AC: 480
Size: 6 Frame
Phase: 3
Volts AC: 480
Amps: 156, 160
Size: 6 Frame