This product has been discontinued.
This product may not be available in all locations.

AC Drive, 480VAC, 3PH, 248A, 200HP, Forced Air, Open, Frame 6
Item #: 1348923
Cat #: 20G17ND248LNANNNNN
UPC: 191326887540
to view pricing and more.
Documents & Guides
Drives, PowerFlex 755T, Air Cooled, Low Harmonic, AFE (Wall Mount/Freestanding), Open Type/IP00, Wall Mount, Light Duty - 250 Horse Power (320 Amp), Normal Duty - 200 Horse Power (248 Amp), Heavy Duty - 150 Horse Power (186 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Overview
Drives, PowerFlex 755T, Air Cooled, Low Harmonic, AFE (Wall Mount/Freestanding), Open Type/IP00, Wall Mount, Light Duty - 250 Horse Power (320 Amp), Normal Duty - 200 Horse Power (248 Amp), Heavy Duty - 150 Horse Power (186 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Also known as: 191326887540, 20G17ND248LNANNNNN
Specifications
| Phase: | 3 |
| Type: | AC Drive |
| Size: | 6 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP00 |
| Mounting: | Free Standing |
| Horsepower: | 150, 200, 250 |
| Amps Range: | 186 - 248 - 302 |
| Phase: | 3 |
| Size: | 6 |
| IP/NEMA Rating: | IP00 |
| Horsepower: | 150, 200, 250 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Mounting: | Free Standing |
| Amps Range: | 186 - 248 - 302 |