12 PK Cut Level 3 Nitrile Dipped Gloves, XXL

Item #: 1349420

Cat #: 48-22-8934B

UPC: 045242530427

Sign In or Register to view pricing and more.
Documents & Guides
12 PK Cut Level 3 Nitrile Dipped Gloves, ANSI & EN Cut Rating 3, Nylon & HPPE Liner Material, SMARTSWIPE™ Palm & Fingertips Permits the Use Of Touch Screen Devices Without Removing Gloves, Ideal Use For Demolition, Wire-Stripping, & Pipe Threading Applications, Size: XXL

Overview

12 PK Cut Level 3 Nitrile Dipped Gloves, ANSI & EN Cut Rating 3, Nylon & HPPE Liner Material, SMARTSWIPE™ Palm & Fingertips Permits the Use Of Touch Screen Devices Without Removing Gloves, Ideal Use For Demolition, Wire-Stripping, & Pipe Threading Applications, Size: XXL

The Milwaukee Tool cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN Cut Level III protection as well as best in class puncture resistance to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee cut resistant gloves utilize a comfort web grip to provide all-day comfort, best in class grip performance, and ultimate durability. Smartswipe™ fingertips and palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.

Also known as: 045242530427, 48-22-8934B

Features & Benefits

  • ANSI & EN Cut Rating 3
  • Comfort web grip for best in class grip performance and comfortable fit
  • Smartswipe™ palm and fingertips permits the use of touch screen devices without removing gloves
  • Best in class puncture rating for resistance to sharp materials
  • High dexterity design when handling small objects
  • Nylon & HPPE liner material
  • TDM cut rating C
  • Abrasion rating 4
  • Tear rating 4

Specifications

Type: Gloves, Dipped
Size: 2XL
Type: Gloves, Dipped
Size: 2XL