Spec-Grade Electronic Switch, Gray

Item #: 1349548

Cat #: MRF2S-8ANS120-GR

UPC: 784276148436

to view pricing and more.
Documents & Guides
Spec-Grade Electronic Switch, 8A Lighting, 5.8A Fan (1/4 HP Motor), 120V, Color: Gray

Overview

Spec-Grade Electronic Switch, 8A Lighting, 5.8A Fan (1/4 HP Motor), 120V, Color: Gray

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Specification grade, multi-location/single-pole, 120V/8A light or 5.8 A fan in gray Vive enabled

Also known as: 784276148436, MRF2S-8ANS120-GR

Specifications

Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Volts AC: 120
Family / Style: Maestro
Color: Gray
Mounting: Knuckle
Amps: 8, 5.800
Light Technology: Halogen
Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 120
Color: Gray
Amps: 8, 5.800