This product has been discontinued.

Class J Fuse Block, 3-Pole, 401-600A, 600V, Box Lug w/Retaining Clip
Item #: 134959
Cat #: J60600-3CR
UPC: 051712552981
to view pricing and more.
Documents & Guides
Class J Fuse Block, 3-Pole, 401-600A, 600V, Box Lug w/Retaining ClipClass J Fuseblock, 3-Pole, 401-600 Amp, Box Lug Terminal w/Retaining Clip, 600V, Thermoplastic Base, For use with Bussmann LPJ & JKL Class J Fuses, 200,000A RMS Sym Withstand Rating
Overview
Class J Fuse Block, 3-Pole, 401-600A, 600V, Box Lug w/Retaining ClipClass J Fuseblock, 3-Pole, 401-600 Amp, Box Lug Terminal w/Retaining Clip, 600V, Thermoplastic Base, For use with Bussmann LPJ & JKL Class J Fuses, 200,000A RMS Sym Withstand Rating
Also known as: 051712552981, J60600-3CR
Specifications
| Poles: | 3 |
| Amps: | 600 |
| Type: | Fuse Block |
| Mounting: | Box Lug |
| Class: | J |
| Volts AC: | 600 |
| Poles: | 3 |
| Type: | Fuse Block |
| Class: | J |
| Amps: | 600 |
| Mounting: | Box Lug |
| Volts AC: | 600 |