4" LED Wafer Light, Selectable CCT, 10.5 Watt

Item #: 1349755
Cat #: WF4-LED-30K40K50K-90CRI-MW-M6
UPC: 191848253557
Sign In or Register to view pricing and more.
Documents & Guides
LED Wafer Module, 4 Inch Diameter, 10.5 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Matte White, IC/Non-IC, New Construction/Remodel

Overview

LED Wafer Module, 4 Inch Diameter, 10.5 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Matte White, IC/Non-IC, New Construction/Remodel
The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Also known as: 191848253557, WF4-LED-30K40K50K-90CRI-MW-M6, 4" MOUSETRAP, Puck light

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Wattage: 10.500
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Matte White
Wattage: 10.500
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)