Breaker, Flex Cable Operator, Non-Metallic Handle, 4' Length

Item #: 1349771
Cat #: 140G-G-FCXB04
UPC: 191326653701
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Non-Metallic Handle, 4 Foot Length, NEMA 1,3,12,4,4X

Overview

Breaker, Flex Cable Operator, G Frame, Non-Metallic Handle, 4 Foot Length, NEMA 1,3,12,4,4X
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-FCXB04 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 191326653701, 140G-G-FCXB04

Specifications

Type: Flex Cable, Operator Mechanism
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Length: 4 ft
Size: G Frame
Type: Flex Cable, Operator Mechanism
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Size: G Frame
Mounting: Panel
Length: 4 ft

Customer Reviews

No reviews for this product
(0)