
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: White, Fixture Finish: White, Dimensions: 51/2 Height X 12 Square Inch, Lamp Watts: 60, Voltage: 120 Vac
Overview
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: White, Fixture Finish: White, Dimensions: 51/2 Height X 12 Square Inch, Lamp Watts: 60, Voltage: 120 Vac
This basic 2-light, square ceiling light features a White finish with white glass shade.
Also known as: 783927726092, 7260WH
Specifications
No Specifications Available