Ceiling Fixture, 3 Light, White

Item #: 134986
Cat #: 7350WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, Space, Size: 15-1/2x3-1/4", 60W, 120V, 3 Lamps, Medium, Material: Steel Body & Glass Shade, Finish: White.

Overview

Close to Ceiling Light, Space, Size: 15-1/2x3-1/4", 60W, 120V, 3 Lamps, Medium, Material: Steel Body & Glass Shade, Finish: White.
Also known as: 7350WH

Specifications

Color: White
Wattage: 60
Type: Ceiling Fixture
Color: White
Type: Ceiling Fixture
Wattage: 60

Customer Reviews

No reviews for this product
(0)