110 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 134998

Cat #: LPN-RK-110SP

UPC: 051712538466

to view pricing and more.
Documents & Guides
110 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

110 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538466, LPN-RK-110SP

Specifications

Class: RK1
Amps: 110
Speed: Time Delay
Type: Fuse
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Family / Style: LPN
Amps: 110
Type: Fuse
Interrupt Rating DC: 300 kA