REXEL logo

PUSH BUTTON 600VAC 10A 30MM T-K *** Discontinued ***

Item #: 1350000
Cat #: 9001K3L38WH13
UPC: 785901669982
Sign In or Register to view pricing and more.
PUSH BUTTON 600VAC 10A 30MM T-K *** Discontinued ***

Product Overview

PUSH BUTTON 600VAC 10A 30MM T-K *** Discontinued ***
Also known as: 785901669982, 9001K3L38WH13

Documents

No Documents Available

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)