Weatherproof Box, 1-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast
Item #:
13501
Cat #:
IH5-1-LM
UPC:
042269393158
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Hubs, Depth 2 Inch, With Mounting Lugs, Aluminum
Overview
Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Hubs, Depth 2 Inch, With Mounting Lugs, Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269393158, IH5-1-LM
Specifications
Depth: | 2 in |
Gangs: | 1 |
Material: | Aluminum |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Depth: | 2 in |
Material: | Aluminum |
Number of Threaded Outlets: | 5 |
Gangs: | 1 |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)