Sign In or Register to view pricing and more.
Documents & Guides
Compact, Type 4X, 122x122x80mm, Aluminum
Overview
Compact, Type 4X, 122x122x80mm, Aluminum
For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments.
Also known as: 783510666309, CCA12128
Specifications
Material: | Cast Aluminum |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Mounting: | Surface |
Color: | Gray |
Height: | 4.800 in |
Width: | 4.800 in |
Depth: | 3.100 in |
Material: | Cast Aluminum |
Mounting: | Surface |
Height: | 4.800 in |
Depth: | 3.100 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Color: | Gray |
Width: | 4.800 in |
Customer Reviews
No reviews for this product
(0)