BLM VEBM3546-D 1HP 1760RPM 3P

Item #: 1350669

Cat #: VEBM3546-D

UPC: 781568542194

to view pricing and more.
Documents & Guides
BLM VEBM3546-D 1HP 1760RPM 3P

Overview

BLM VEBM3546-D 1HP 1760RPM 3P
Also known as: 781568542194, VEBM3546-D

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3