CU TP 2HL LUG STNDBRL No6 1/4B BLU

Item #: 135091

Cat #: 54205

UPC: 786210542058

to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Also known as: 786210542058, 54205

Specifications

Color: Blue
Material: Copper
Stud Size: 1/4 in
Color: Blue
Stud Size: 1/4 in
Material: Copper