36W HID Retrofit LED Lamp, 50K

Item #: 1351041

Cat #: LED36WPT50KMOG-G8

UPC: 031293102416

to view pricing and more.
Documents & Guides
10241 LED HID REPLACEMENT 36W 5200LMS 5000K 80CRI EX39 UNIV BURN POS 100-277V

Overview

10241 LED HID REPLACEMENT 36W 5200LMS 5000K 80CRI EX39 UNIV BURN POS 100-277V
Also known as: 031293102416, LED36WPT50KMOG-G8

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Volts AC: 120, 277
Wattage: 36
Lumens: 4860
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 4860
Base: Mogul Extended Screw (EX39)
Type: Retrofit
Wattage: 36
Light Technology: LED