Controller, GuardLogix, Safety, 5/2.5 MB, USB, 1GB Ethernet, Conformal Coated

Item #: 1351062

Cat #: 1756-L82ESK

UPC: 889508112404

to view pricing and more.
Controller, GuardLogix 5580 with 5 MB Standard Memory, 2.5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 175 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformal Coated

Overview

Controller, GuardLogix 5580 with 5 MB Standard Memory, 2.5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 175 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformal Coated

Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.

Also known as: 889508112404, 1756-L82ESK

Specifications

Mounting: Chassis
Type: Logic Controller, Safety
Family / Style: ControlLogix
Size: 5/2.5 MB
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Type: Logic Controller, Safety
Size: 5/2.5 MB