4.5W A19 LED Lamp, 27K

Item #: 1351110

Cat #: S9824

UPC: 045923098246

to view pricing and more.
Documents & Guides
SATCO 4.5A/A19/LED/120V WHITE

Overview

SATCO 4.5A/A19/LED/120V WHITE
Also known as: 045923098246, S9824

Specifications

Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Lumens: 450
Wattage: 4.500