
to view pricing and more.
ALLIED AMU1426HF Wall Mount Enclosure, 14X12X6 UL E
Overview
ALLIED AMU1426HF Wall Mount Enclosure, 14X12X6 UL E
Type: NEMA 4X Type: Nonmetallic Enclosure Special Features:Hinged Type: screw down, flush-aesthetically pleasing and opaque cover design with closed cell neoprene cord gasket Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=14.05", B=12.27", C=6.13" plus .87" raised cover, usable depth=6.11" Color:RAL 7035 - Gray Mounting:Nonmetal flange fastened to back side brass insert
Also known as: 085339952374, AMU1426HF
Specifications
No Specifications Available