Light Module, 70mm, Ylw

Item #: 1351393

Cat #: 856T-BR8

UPC: 191326530767

to view pricing and more.
Documents & Guides
Stack Light Module, 70 Millimeters, Yellow

Overview

Stack Light Module, 70 Millimeters, Yellow

Allen-Bradley Stack Light system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 VAC/VDC powered, which means that just three power modules can cover the entire system.

Also known as: 191326530767, 856T-BR8

Specifications

Size: 70 mm
Color: Yellow
Size: 70 mm
Color: Yellow