This product has been discontinued.
3' 12W T8 LED Lamp, 35K
Item #: 1351424
Cat #: KT-LED12T8-36GC-835-D-CP
UPC: 890949010242
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
36IN 12W T8 LED 3500K >83 CRI HIGH EFFICIENCY
Overview
36IN 12W T8 LED 3500K >83 CRI HIGH EFFICIENCY
Also known as: 890949010242, KT-LED12T8-36GC-835-D-CP
Specifications
| Wattage: | 12 |
| Length: | 3 ft, 36 in |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 83 |
| Lumens: | 1450 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Material: | Safety Coated Glass |
| Volts AC Range: | 120 - 277 |
| Wattage: | 12 |
| Shape: | T8 (Tubular) |
| Lumens: | 1450 |
| Light Technology: | LED |
| Material: | Safety Coated Glass |
| Length: | 3 ft, 36 in |
| Color Rendering Index (CRI): | 83 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |