FTTX Fiber Optic Cabinet Package Type 4X Dual, 30x30x44, Lt Gray, AL

Item #: 1351431

Cat #: T303044FTTXDA

UPC: 783510291884

to view pricing and more.
FTTX Fiber Optic Cabinets protect and manage fiber optic cable equipment in outdoor applications. This FTTX Fiber Optic Cabinet Package Type 4X Dual, T303044FTTXDA item measures 30x30x44mm with a material of AL colored Lt Gray.

Overview

FTTX Fiber Optic Cabinets protect and manage fiber optic cable equipment in outdoor applications. This FTTX Fiber Optic Cabinet Package Type 4X Dual, T303044FTTXDA item measures 30x30x44mm with a material of AL colored Lt Gray.

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510291884, T303044FTTXDA

Specifications

IP/NEMA Rating: IP66, NEMA 3
Width: 30 in
Height: 30 in
Material: Aluminum
Depth: 44 in
IP/NEMA Rating: IP66, NEMA 3
Height: 30 in
Depth: 44 in
Width: 30 in
Material: Aluminum